Take 15% off your entire order!

Offer applied at checkout

+

Solid Oak Executive Wood Locker 12364 - Double Tier 3 Wide, 16x24x36, 6 Door, Medium Oak

Solid Oak Executive Wood Locker 12364 - Double Tier 3 Wide, 16x24x36, 6 Door, Medium Oak

Item #: WBB1887475

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Light Oak
  • Dark Oak
  • Medium Oak

Medium Oak

$1,260.00 up to 19% OFF

Price: $1,023.00

$170.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,023.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Solid Oak Executive Wood Locker 12364 - Double Tier 3 Wide, 16x24x36, 6 Door, Medium Oak

12000 Series Double Tier Solid Oak Executive Wood Lockers

Features

  • Constructed with attractive solid oak raised panel doors with selected color finish. (Finished Side Panels sold separately)
  • Solid oak executive lockers combine the strength and durability of solid wood with the natural beauty of oak
  • Ideal for health clubs, locker rooms, country clubs, day spas, golf clubs or wherever a professional environment is desired
  • Available in a light oak, medium oak or dark oak finish and include a gold finish name / number plate
  • Solid oak executive lockers include a black laminated base and are 6 feet high (add 4" for base)
  • 18" deep solid oak executive lockers have a compartment size that is 14-3/4" wide, 34-3/4" high and 16-3/4" deep
  • 21" deep solid oak executive lockers have a compartment size that is 14-3/4" wide, 34-3/4" high and 19-3/4" deep
  • 24" deep solid oak executive lockers have a compartment size that is 14-3/4" wide, 34-3/4" high and 22-3/4" deep
  • Each compartment includes a 5" deep shelf and a double prong ceiling hook
  • Available as 1 wide or 3 wide units
  • 1 wide units come fully assembled while 3 wide units require minor assembly
  • All locker doors are 16" wide x 3/4" deep and include a gold finish cylinder cam lock with 2 keys
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936
Assembly Required to Attach 3 Wide Lockers Together.

Options

  • Crown molding and side panels
  • Custom engraved gold finish name / number plates
  • Flat top fillers
  • Vertical front fillers
  • Wire pulls
  • Knob pulls
  • Thumb latches
  • Combination padlocks with gold finish hasps
  • Electronic locks


Product Specifications

  • WIDTH INCHES16
  • DEPTH INCHES24
  • HEIGHT INCHES36
  • INSIDE WIDTH INCHES14-3/4
  • INSIDE DEPTH INCHES22-3/4
  • INSIDE HEIGHT INCHES34-3/4
  • OVERALL WIDTH INCHES48
  • OVERALL HEIGHT INCHES76
  • ASSEMBLYPartially Assembled
  • BRANDGlobal Approved
  • COLOR FINISHMedium Oak
  • CONSTRUCTIONIPB, MDF, Melamine, Steel, Aluminum, Brass, Oak, Plywood
  • CONFIGURATION3 Wide
  • LOCKER TYPEWood Lockers
  • MANUFACTURERS PART NUMBER12364MED
  • OPENINGS6
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIES12000 Series Solid Oak Executive Lockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • TIER TYPEDouble Tier
  • WEIGHT LBS450
  • CERTIFIED/APPROVEDISO 9001: 2008
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Solid Oak Executive Wood Locker 12364 - Double Tier 3 Wide, 16x24x36, 6 Door, Medium Oak

Solid Oak Executive Wood Locker 12364 - Double Tier 3 Wide, 16x24x36, 6 Door, Medium Oak

Item #: WBB1887475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Solid Oak Executive Wood Locker 12364 - Double Tier 3 Wide, 16x24x36, 6 Door, Medium Oak
    Solid Oak Executive Wood Locker 12364 - Double Tier 3 Wide, 16x24x36, 6 Door, Medium Oak
    Solid Oak Executive Wood Locker 12364 - Double Tier 3 Wide, 16x24x36, 6 Door, Medium Oak
    Solid Oak Executive Wood Locker 12364 - Double Tier 3 Wide, 16x24x36, 6 Door, Medium Oak
    Solid Oak Executive Wood Locker 12364 - Double Tier 3 Wide, 16x24x36, 6 Door, Medium Oak
    Solid Oak Executive Wood Locker 12364 - Double Tier 3 Wide, 16x24x36, 6 Door, Medium Oak
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant