discount codeFree shipping over 300

Applied at checkout

+

Salsbury 4C Pedestal Mailbox 3415S-09 - 70-1/4"H Single Column MB1/1 PL4 Black

Salsbury 4C Pedestal Mailbox 3415S-09 - 70-1/4"H Single Column MB1/1 PL4 Black

Item #: WBB2153057

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Sand
  • Black
  • Green
  • Bronze
  • Gray
  • White

Black

$1,530.00 up to 19% OFF

Price: $1,242.00

Quantity

Popular item in this category

Salsbury 4C Pedestal Mailbox 3415S-09 - 70-1/4"H Single Column MB1/1 PL4 Bronze

Usually ships in 20 to 23 days

Not Yet Rated

$1,242.00

Customers Also Viewed

Salsbury 4C Pedestal Mailbox 3415S-09 - 70-1/4"H Single Column MB1/1 PL4 Black

Salsbury 3400 Series 4C Pedestal Mailboxes - Front Loading - Private Access

Features

Manufactured by Salsbury Industries to USPS-STD-4C Specifications
4C Pedestal Mailboxes include a U.S.P.S. approved 4C horizontal mailbox unit, a matching enclosure and pedestal and master commercial lock(s) for private access
For U.S.P.S. delivery of mail, contact your local postmaster for approval
Ideal for colleges, schools, private postal centers, corporate mail centers, military bases, government agencies and many other applications
Constructed of heavy gauge aluminum and stainless steel hardware
Feature a durable powder coated finish available in sandstone, bronze, green, black, white and gray
Accessed from the front through 1 or 2 easy opening master door panels
MB1 doors are 13-1/4'' W x 3-1/4'' H, MB2 doors are 13-1/4" W x 6-3/4" H, MB3 doors are 13-1/4" W x 10-1/4" H and MB4 doors are 13-1/4" W x 13-3/4" H
Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
Fully integrated and stand-alone parcel lockers are available in 5 MB1 door heights (PL5 – 17-1/4" high) and 6 MB1 door heights (PL6 – 20-3/4" high)
Available in configurations that are 1 door wide (single column) and 2 doors wide (double column)
A compartment equivalent to two 3-1/4'' high standard MB1 doors is used for outgoing mail collection and is labeled "Outgoing Mail"
Outgoing mail compartment includes the master commercial lock access door (lock included) and cannot be used for mail distribution
Outgoing mail compartment includes a 10-3/4" W x 3/4" H mail slot and weather protection hood

Product Specifications

  • WIDTH INCHES17-1/2
  • DEPTH INCHES19
  • HEIGHT INCHES70-1/4
  • MAILBOX DIMENSIONS (W x D x H)13-1/4" x 15-1/2" x 3-1/4"
  • MAILBOX QTY9
  • 2ND MAILBOX DIMENSIONS (W x D x H)--
  • 2ND MAILBOX QTY--
  • PARCEL BOX DIMENSIONS (W x D x H)13-1/4" x 15-1/2" x 13-3/4"
  • PARCEL BOX QTY1
  • 2ND PARCEL BOX DIMENSIONS (W x D x H)--
  • 2ND PARCEL BOX QTY--
  • COLLECTION BOX DIMENSIONS (W x D x H)13-1/4" x 15-1/2" x 6-3/4"
  • COLLECTION BOX QTY1
  • ACCESS TYPEPrivate
  • ASSEMBLYUnassembled
  • BRANDSalsbury
  • COLOR FINISHBlack
  • CONSTRUCTIONAluminum
  • DOOR HIGH UNITS (TOTAL HEIGHT)15 Door H (70-1/4")
  • LOCK TYPEKeyed Different
  • MANUFACTURERS PART NUMBER3415S-09BLK
  • MOUNT TYPEPedestal (Included)
  • PACKAGE QUANTITY1
  • PRODUCT GROUPCommercial Mail Box
  • SERIES3400 Series
  • STYLEPedestal, Single Column
  • TYPEFront Loading Master Access
  • WEIGHT LBS120
  • CERTIFIED/APPROVEDUSPS-STD-4C+ Specifications
  • LIMITED WARRANTY5 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Salsbury 4C Pedestal Mailbox 3415S-09 - 70-1/4"H Single Column MB1/1 PL4 Black

Salsbury 4C Pedestal Mailbox 3415S-09 - 70-1/4"H Single Column MB1/1 PL4 Black

Item #: WBB2153057

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Salsbury 4C Pedestal Mailbox 3415S-09 - 70-1/4"H Single Column MB1/1 PL4 Black
    Salsbury 4C Pedestal Mailbox 3415S-09 - 70-1/4"H Single Column MB1/1 PL4 Black
    Salsbury 4C Pedestal Mailbox 3415S-09 - 70-1/4"H Single Column MB1/1 PL4 Black
    Salsbury 4C Pedestal Mailbox 3415S-09 - 70-1/4"H Single Column MB1/1 PL4 Black

    Be the first to know about our special deals and events!

    Top