Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury 4C Pedestal Mailbox 3415S-09 - 70-1/4"H Single Column MB1/1 PL4 Green

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Salsbury 4C Pedestal Mailbox 3415S-09 - 70-1/4"H Single Column MB1/1 PL4 Green

Item #: WBB2153047

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,530.00 Save up to 19%
Price: $ 1,242.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Salsbury 4C Pedestal Mailbox 3415S-09 - 70-1/4"H Single Column MB1/1 PL4 Green

Salsbury 3400 Series 4C Pedestal Mailboxes - Front Loading - Private Access

Features

Manufactured by Salsbury Industries to USPS-STD-4C Specifications
4C Pedestal Mailboxes include a U.S.P.S. approved 4C horizontal mailbox unit, a matching enclosure and pedestal and master commercial lock(s) for private access
For U.S.P.S. delivery of mail, contact your local postmaster for approval
Ideal for colleges, schools, private postal centers, corporate mail centers, military bases, government agencies and many other applications
Constructed of heavy gauge aluminum and stainless steel hardware
Feature a durable powder coated finish available in sandstone, bronze, green, black, white and gray
Accessed from the front through 1 or 2 easy opening master door panels
MB1 doors are 13-1/4'' W x 3-1/4'' H, MB2 doors are 13-1/4" W x 6-3/4" H, MB3 doors are 13-1/4" W x 10-1/4" H and MB4 doors are 13-1/4" W x 13-3/4" H
Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
Fully integrated and stand-alone parcel lockers are available in 5 MB1 door heights (PL5 – 17-1/4" high) and 6 MB1 door heights (PL6 – 20-3/4" high)
Available in configurations that are 1 door wide (single column) and 2 doors wide (double column)
A compartment equivalent to two 3-1/4'' high standard MB1 doors is used for outgoing mail collection and is labeled "Outgoing Mail"
Outgoing mail compartment includes the master commercial lock access door (lock included) and cannot be used for mail distribution
Outgoing mail compartment includes a 10-3/4" W x 3/4" H mail slot and weather protection hood

Product Specifications

    • WIDTH INCHES17-1/2
    • DEPTH INCHES19
    • HEIGHT INCHES70-1/4
    • MAILBOX DIMENSIONS (W x D x H)13-1/4" x 15-1/2" x 3-1/4"
    • MAILBOX QTY9
    • 2ND MAILBOX DIMENSIONS (W x D x H)--
    • 2ND MAILBOX QTY--
    • PARCEL BOX DIMENSIONS (W x D x H)13-1/4" x 15-1/2" x 13-3/4"
    • PARCEL BOX QTY1
    • 2ND PARCEL BOX DIMENSIONS (W x D x H)--
    • 2ND PARCEL BOX QTY--
    • COLLECTION BOX DIMENSIONS (W x D x H)13-1/4" x 15-1/2" x 6-3/4"
    • COLLECTION BOX QTY1
    • ACCESS TYPEPrivate
    • ASSEMBLYUnassembled
    • BRANDSalsbury
    • COLOR FINISHGreen
    • CONSTRUCTIONAluminum
    • DOOR HIGH UNITS (TOTAL HEIGHT)15 Door H (70-1/4")
    • LOCK TYPEKeyed Different
    • MANUFACTURERS PART NUMBER3415S-09GRN
    • MOUNT TYPEPedestal (Included)
    • PACKAGE QUANTITY1
    • PRODUCT GROUPCommercial Mail Box
    • SERIES3400 Series
    • STYLEPedestal, Single Column
    • TYPEFront Loading Master Access
    • WEIGHT LBS120
    • CERTIFIED/APPROVEDUSPS-STD-4C+ Specifications
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!