Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Buddy Small Inter-Office Mail Box 5625-32 -Steel - 12"W x 3"D x 10"H, Platinum

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Sandusky Buddy Small Inter-Office Mail Box 5625-32 -Steel - 12"W x 3"D x 10"H, Platinum

Item #: WBB0195777

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.56 Save up to 37%
Price: $ 34.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sandusky Buddy Small Inter-Office Mail Box 5625-32 -Steel - 12"W x 3"D x 10"H, Platinum

Use as a mail collection box for all out-going office mail. Deters unauthorized access to company mail and posting machine. Boxes can also be used to keep private inter-office correspondence confidential. Unit mounts securely to any wall or door (mounting screws not included). Wafertumbler lock; two keys included. Full piano hinged door. 5625: Drop slot measures 10"W x 5⁄16"D

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES3
    • HEIGHT INCHES10
    • ASSEMBLYAssembled
    • BRANDBuddy Products
    • COLOR FINISHPlatinum
    • CONSTRUCTIONSteel
    • DESCRIPTIONInter-Office Mailbox - Small
    • LOCK TYPEKeyed Lock
    • MANUFACTURERS PART NUMBER5625-32
    • OPENINGS1
    • PACKAGE QUANTITY1
    • PRODUCT GROUPInter-Office Drop Box
    • STYLEWall Mountable, Locking
    • TYPEFront Access
    • WEIGHT LBS3.8
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!