Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jayco LLRRMAXULT Heavy Duty Super Letter Locker - Rear Access 12-1/16"W x 22"D x 24"H, Black

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Jayco LLRRMAXULT Heavy Duty Super Letter Locker - Rear Access 12-1/16"W x 22"D x 24"H, Black

Item #: WBB1968977

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 775.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jayco Heavy Duty Super Letter Locker LLRRMAXULT - Rear Access 12-1/16"W x 22"D x 24"H, Black

The Heavy Duty Rear Access Letter Locker is great for installations near busy or dangerous streets. With a large 4.5" H x 10.5"W incoming drop, this box accepts large envelopes and small packages. A 2"H x 10.5"W x 6"D outgoing mail slot is conveniently placed on the inside of the rotating door. The Heavy Duty model uses a thick, 10 gauge steel and comes with a stainless steel red flag. Includes 5-pin lock with 7 gauge stainless steel "hook" cam on 14 gauge steel door. Recipients access their mail using a locked door on the back of the box. Texture powder coated in Black, White, Grey, Tan or Mineral Bronze.

Product Specifications

    • WIDTH INCHES12-1/16
    • DEPTH INCHES22
    • HEIGHT INCHES24
    • ASSEMBLYAssembled
    • BRANDJayco
    • COLOR FINISHBlack
    • CONSTRUCTION10 Gauge Steel
    • LOCK TYPE5-Pin Lock with 3/16" Stainless Steel Cam
    • MANUFACTURERS PART NUMBERLLRRMAXULT-BLACK
    • PACKAGE QUANTITY1
    • PRODUCT GROUPMail & Parcel Drop Box
    • SERIESSuper Letter Locker
    • STYLESuper Heavy Duty
    • TYPERear Access
    • WEIGHT LBS92
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!