Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jayco LLSSULT Stainless Steel Super Letter Locker - Front Access 12-1/16"W x 22"D x 24"H, Black

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Jayco LLSSULT Stainless Steel Super Letter Locker - Front Access 12-1/16"W x 22"D x 24"H, Black

Item #: WBB1968978

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,750.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jayco Stainless Steel Super Letter Locker LLSSULT - Front Access 12-1/16"W x 22"D x 24"H, Black

Made of a rust-proof material, the Stainless Steel Super Letter Locker is not only recommended for extremely moist/ wet climates, but also provide a beautifully sleek and modern look. The Super is built with rotating hopper door and anti-fish feature for maximum security. With a large 4.5" H x 10.5"W incoming drop, this box accepts large envelopes and small packages. A 2"H x 10.5"W x 6"D outgoing mail slot is conveniently placed on the inside of the rotating door. This model is made of 14 gauge stainless steel with a #4 brushed finished. A 5-pin "hook" cam lock and stainless steel red flag is included. Recipients access their mail using a locked door on the front of the box. Stainless steel can be powder coated if preferred.

Product Specifications

    • WIDTH INCHES12-1/16
    • DEPTH INCHES22
    • HEIGHT INCHES24
    • ASSEMBLYAssembled
    • BRANDJayco
    • COLOR FINISHBlack
    • CONSTRUCTION14 Gauge Stainless Steel
    • LOCK TYPE5-Pin Lock with 3/16" Stainless Steel Cam
    • MANUFACTURERS PART NUMBERLLSSULT-BLACK
    • PACKAGE QUANTITY1
    • PRODUCT GROUPMail & Parcel Drop Box
    • SERIESSuper Letter Locker
    • STYLESuper Stainless Steel
    • TYPEFront Access
    • WEIGHT LBS65
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!