Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QualArc Mail Chute LSF-LS10CHB - 12"W x 10"D x 4-1/2"H Black

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

QualArc Mail Chute LSF-LS10CHB - 12"W x 10"D x 4-1/2"H Black

Item #: WBB2144710

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.00 Save up to 17%
Price: $ 205.95
Product Information
Customer Review
Product Q&A
Accessories
QualArc Mail Chute LSF-LS10CHB - 12"W x 10"D x 4-1/2"H Black

Liberty chutes may be purchased separately for installation into front doors, garage doors or masonry walls. The chute is made of solid aluminum with a tough top quality black enamel finish. Chute is adjustable between 8 to 10 inches. Chute dimensions: H 4.6" x W 12" x D 10" . Chute opening: 2-1/2" x 9-1/2"

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES10
    • HEIGHT INCHES4-1/2
    • ASSEMBLYAssembled
    • BRANDQualArc
    • COLOR FINISHBlack
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERLSF-LS10CHB
    • MOUNT TYPEWall Mount
    • PACKAGE QUANTITY1
    • SERIESLiberty
    • STYLEMail Chute
    • WEIGHT LBS10
    • LIMITED WARRANTY1 Year
    • accessory_typeMail Chute

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!