Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

QualArc Mail Slot With Chute LM6-810-BLK - Wall Mount 12-1/2"W x 10"D x 5"H Black

QualArc Mail Slot With Chute LM6-810-BLK - Wall Mount 12-1/2"W x 10"D x 5"H Black

Item #: WBB2144705

Not Yet Rated

  • SELECT
  • Antique Copper Letter Plate With Black Mail Chute
  • Black

Black

$389.00 up to 17% OFF

Price: $323.95

Save $16.20 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

QualArc Mail Slot With Chute LM6-810-BLK - Wall Mount 12-1/2"W x 10"D x 5"H Black

Liberty letter plates and chutes may be purchased separately for installation into front doors, garage doors or masonry walls. The letter plate is made from solid aluminum and features a tough Black powder coat finish. Liberty letter plate dimensions: W 12-1/2 x H 5" x D 1". Chute is adjustable, 8 to 10 inches.

Product Specifications

  • WIDTH INCHES12-1/2
  • DEPTH INCHES10
  • HEIGHT INCHES5
  • OPENING WIDTH INCHES9-1/2
  • OPENING HEIGHT INCHES2-1/2
  • ASSEMBLYUnassembled
  • BRANDQualArc
  • COLOR FINISHBlack
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBERLM6-810-BLK
  • MOUNT TYPEWall Mount
  • OPENINGS1
  • PACKAGE QUANTITY1
  • PRODUCT GROUPMail Slot
  • SERIESLiberty
  • STYLEMail Drop Box Slot with Chute
  • WEIGHT LBS12
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
QualArc Mail Slot With Chute LM6-810-BLK - Wall Mount 12-1/2"W x 10"D x 5"H Black

QualArc Mail Slot With Chute LM6-810-BLK - Wall Mount 12-1/2"W x 10"D x 5"H Black

Item #: WBB2144705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    QualArc Mail Slot With Chute LM6-810-BLK - Wall Mount 12-1/2"W x 10"D x 5"H Black
    QualArc Mail Slot With Chute LM6-810-BLK - Wall Mount 12-1/2"W x 10"D x 5"H Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant