Lewiston Equine Mailbox w/Cast Aluminum Address Plates, Horsehead Finial & Fluted Base, Black
See all 114 items in product family

Lewiston Equine Mailbox w/Cast Aluminum Address Plates, Horsehead Finial & Fluted Base, Black

Item #: WBB1449105

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $809.00 Save up to 26%
Price: $ 596.00
Product Information
Customer Review
Product Q&A
Accessories
Lewiston Equine Mailbox w/Cast Aluminum Address Plates, Horsehead Finial & Fluted Base, Black

Our Lewiston Equine Mailbox Collection is made of rust-free cast aluminum with a durable weather resistant finish and comes with mailbox, post, support brace, decorative horsehead finial and fluted base. Mailbox has three cast aluminum address plates that mount to each side and front of mailbox. Mailbox color is black with black address plate (w/gold numbers). Two different cast aluminum front plates are available: An address front plate or a decorative Fleur De Lis front plate.

Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES20
    • HEIGHT INCHES62
    • INSIDE MAILBOX DIMENSIONS (W x D x H)7" x 18" x 9"
    • MAILBOX DIMENSIONS (W x D x H)8" x 19" x 10"
    • MAILBOX QTY1
    • ASSEMBLYUnassembled
    • BRANDQualArc
    • COLOR FINISHBlack
    • CONSTRUCTIONAluminum
    • LOCK TYPENon-Locking
    • MANUFACTURERS PART NUMBERLMC-801-BL
    • MOUNT TYPEPost Mounted (Included)
    • PACKAGE QUANTITY1
    • PRODUCT GROUPResidential Mail Box
    • SERIESLewiston
    • STYLEMailbox w/Address Plates, Post w/Fluted Base & Horsehead Finial
    • TYPEFront Access
    • WEIGHT LBS32
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed