Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Post Only

Mayne Liberty Mailbox Post 5805-W - 63"H White

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Mayne Liberty Mailbox Post 5805-W - 63"H White

Item #: WBB1967971

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 230.99

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mayne Liberty Mailbox Post 5805-W - 63"H White

Distinctive in Design...Bring the past together with the present in a way that’s beautiful and radiant. Good taste and superior quality never go out of style.

Features:

  • Unique New England styled product offering the timeless charm of the East Coast, installs easily over a standard 4x4 wood post
  • Mayne plastic mail posts are made from high quality 100% polyethylene with built in UV inhibitors for long lasting protection from the elements
  • Includes large decorative post and mailbox support arm with built-in paper holder slot
  • Product ships in 2 boxes (liberty post MP5806WH / arm MP5807WH)
  • Medium or large mailbox recommended, minimum 7 inch width. Best suited for mailboxes weighing less than 16lbs
  • Note: 4x4 wood post, mailbox, and mailbox mounting hardware NOT included with any Mayne mail posts
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Inset Panel Dimensions (Paper Holder) - 10.3" x 4.3"
  • Paper Holder Inside Dimensions: 13" x 6" x 4.5"
  • Optional Mayne No-Dig Ground Screw available
  • Made in the USA


Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES63
    • ASSEMBLYUnassembled
    • BRANDMayne®
    • COLOR FINISHWhite
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER5805-W
    • PACKAGE QUANTITY1
    • PRODUCT GROUPResidential Mail Box
    • SERIESLiberty
    • STYLEPost
    • WEIGHT LBS20
    • LIMITED WARRANTY15 Years
    • accessory_typePost/Pedestal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!