Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Post Only

Mayne Newport Plus Double Mailbox Post 5814-C - 56"H Clay

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Mayne Newport Plus Double Mailbox Post 5814-C - 56"H Clay

Item #: WBB1967998

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 176.99

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mayne Newport Plus Double Mailbox Post 5814-C - 56"H Clay

Double it up - Ideal for sharing, or multi-family units. Our Newport Plus Double Mail Post offers you more than just a functional place to pick up your mail.

Features:

  • Unique New England styled product offering the timeless charm of the East Coast, installs easily over a standard 4x4 wood post
  • Mayne plastic mail posts are made from high quality 100% polyethylene with built in UV inhibitors for long lasting protection from the elements
  • Includes decorative post and 2x mailbox support arms
  • Product ships in 2 boxes (standard post MP5802CL / 2x arm plus MP5814CL)
  • Small mailbox recommended. Best suited for light weight mailboxes weighing less than 8lbs
  • Note: 4x4 wood post, mailbox, and mailbox mounting hardware NOT included
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Optional Mayne No-Dig Ground Screw available
  • Optional Mayne Solar Cap Add-On available in white or black
  • Made in the USA


Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES40
    • DEPTH INCHES8
    • HEIGHT INCHES56
    • ASSEMBLYUnassembled
    • BRANDMayne®
    • COLOR FINISHClay
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER5814-C
    • PACKAGE QUANTITY1
    • PRODUCT GROUPResidential Mail Box
    • SERIESNewport Plus Double
    • STYLEPost
    • WEIGHT LBS12
    • LIMITED WARRANTY15 Years
    • accessory_typePost/Pedestal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!