Take 15% off your entire order!

Offer applied at checkout

Spreader 4382BLK - 2 Wide, for Roadside Mailbox and Mail Chest, Black

Spreader 4382BLK - 2 Wide, for Roadside Mailbox and Mail Chest, Black

Item #: WBB1887580

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$75.00 up to 12% OFF

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Spreader 4382BLK - 2 Wide, for Roadside Mailbox and Mail Chest, Black

4300 Series Spreaders

Features

  • Made of heavy duty aluminum
  • Available in 3 widths (2-wide, 3-wide and 4-wide)
  • Spreaders are used to mount multiple roadside mailboxes and mail chests to posts
  • Include mounting hardware to easily attach to roadside mailboxes and mail chests
  • Feature a durable powder coated finish available in black, green, silver, white, bronze, copper, brass and nickel
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

  • WIDTH INCHES34
  • DEPTH INCHES9
  • HEIGHT INCHES1
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • COLOR FINISHBlack
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER4382BLK
  • PACKAGE QUANTITY1
  • PRODUCT GROUPResidential Mail Box
  • SERIES4300 Series Spreaders
  • STYLESpreader
  • WEIGHT LBS10
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Newspaper Holder 4815A-NIC - for Antique Rural Mailbox, Nickel

Item #: B1887939

Not Yet Rated

Usually ships in 2 to 5 days

$65.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spreader 4382BLK - 2 Wide, for Roadside Mailbox and Mail Chest, Black

Spreader 4382BLK - 2 Wide, for Roadside Mailbox and Mail Chest, Black

Item #: WBB1887580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant