The Hanford Single Post With Fluted Base & Lewiston Mailbox
See all 45 items in product family

The Hanford Single Post With Fluted Base & Lewiston Mailbox

Item #: WBB1449127

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $729.00 Save up to 26%
Price: $ 543.00
Product Information
Customer Review
Product Q&A
Accessories
The Hanford Single Post With Fluted Base & Lewiston Mailbox

Our Hanford mailbox post system is made from rust-free cast aluminum with a durable weather resistant powder coated finish. This single post comes with a decorative Fluted base 8, single Lewiston mailbox and mounting plate at top of post. The Lewiston mailbox is made of cast aluminum and also features a tough powder coat finish. Post, mailbox, mounting plate and base color: Black.

Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES20
    • HEIGHT INCHES72
    • MAILBOX DIMENSIONS (W x D x H)20" x 8" x 10"
    • MAILBOX QTY1
    • ASSEMBLYUnassembled
    • BRANDQualArc
    • COLOR FINISHBlack
    • CONSTRUCTIONCast Aluminum
    • LOCK TYPENon-Locking
    • MANUFACTURERS PART NUMBERHPST1-800-LM
    • MOUNT TYPEPost Mounted (Included)
    • PACKAGE QUANTITY1
    • PRODUCT GROUPResidential Mail Box
    • SERIESHanford
    • STYLELewiston Mailbox, Post w/Fluted Base
    • TYPEFront Access
    • WEIGHT LBS24
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed