Take 15% off your entire order!

Offer applied at checkout

+

QualArc Kingsbury Mailbox LSF-LS03 - Front Access Wall/Column Mount 12"W x 13"D x 17"H Black

QualArc Kingsbury Mailbox LSF-LS03 - Front Access Wall/Column Mount 12"W x 13"D x 17"H Black

Item #: WBB2144694

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$799.00 up to 15% OFF

Price: $676.00

$112.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $676.00 or save 5% on purchase.

Quantity

Customers Also Viewed

QualArc Kingsbury Mailbox LSF-LS03 - Front Access Wall/Column Mount 12"W x 13"D x 17"H Black

Surface or flush mounted to a masonry wall or fence, mail is delivered through the front flap and retrieved from the front lockable secure access door. Mailbox is made from solid aluminum, is totally waterproof and has a quality black enamel finish. It features a large capacity secure mail storage area with lockable front retrieval door which is supplied with 2 keys. Front access door opening: W 7" x H 7-1/2" Incoming opening: W 9" x H 2-1/2" Weight: 15 lbs.
Features:
  • Large capacity, secure mail storage.
  • Surface or flush mount to masonry walls, columns, wood fences.
  • Front lockable door supplied with 2 keys.
  • Optional anti-theft high security plate (HS-PLATE)(slot opening: 9" x 1").
  • Available with black powder coat finish.
  • Mail container made from zinc coated steel.
  • Can be personalized with your property name or number in vinyl.


Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES13
  • HEIGHT INCHES17
  • OPENING WIDTH INCHES9-1/2
  • OPENING HEIGHT INCHES2-1/2
  • REAR ACCESS OPENNING WIDTH INCHES7
  • REAR ACCESS OPENNING HEIGHT INCHES7-1/2
  • ASSEMBLYAssembled
  • BRANDQualArc
  • COLOR FINISHBlack
  • CONSTRUCTIONAluminum
  • LOCK TYPEPush Button Lock
  • MANUFACTURERS PART NUMBERLSF-LS03
  • MOUNT TYPEWall or Column Mount
  • OPENINGS1
  • PACKAGE QUANTITY1
  • PRODUCT GROUPResidential Mail Box
  • SERIESKingsbury
  • STYLEKingsbury Door, Column Mailbox
  • TYPEFront Access
  • WEIGHT LBS15
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

QualArc Kingsbury Mailbox LSF-LS01 - Rear Access Wall/Column Mount 12"W x 13"D x 17"H Black

Item #: B2144693

Not Yet Rated

Usually ships in 7 to 10 days

$676.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
QualArc Kingsbury Mailbox LSF-LS03 - Front Access Wall/Column Mount 12"W x 13"D x 17"H Black

QualArc Kingsbury Mailbox LSF-LS03 - Front Access Wall/Column Mount 12"W x 13"D x 17"H Black

Item #: WBB2144694

The item above has been added to your shopping list:

List name

Save Item to

Select List

    QualArc Kingsbury Mailbox LSF-LS03 - Front Access Wall/Column Mount 12"W x 13"D x 17"H Black
    QualArc Kingsbury Mailbox LSF-LS03 - Front Access Wall/Column Mount 12"W x 13"D x 17"H Black
    QualArc Kingsbury Mailbox LSF-LS03 - Front Access Wall/Column Mount 12"W x 13"D x 17"H Black
    QualArc Kingsbury Mailbox LSF-LS03 - Front Access Wall/Column Mount 12"W x 13"D x 17"H Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant