Take 15% off your entire order!

Offer applied at checkout

Stainless Steel Mailbox 4525 - Surface Mounted Decorative, Vertical Style, Satin

Stainless Steel Mailbox 4525 - Surface Mounted Decorative, Vertical Style, Satin

Item #: WBB1887747

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$100.00 up to 13% OFF

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stainless Steel Mailbox 4525 - Surface Mounted Decorative, Vertical Style, Satin

4500 Series Decorative Stainless Steel Mailboxes

Features

  • May be used for U.S.P.S. residential door mail delivery
  • Made of 20 gauge stainless steel
  • Feature a satin finish
  • Feature a window grid design and include a privacy plate option to block visibility of the mail
  • Available in horizontal and vertical styles
  • Mailboxes can be surface mounted
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

  • WIDTH INCHES11
  • DEPTH INCHES3-1/2
  • HEIGHT INCHES14-1/2
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • COLOR FINISHSilver
  • CONSTRUCTIONBrass
  • MANUFACTURERS PART NUMBER4525
  • MOUNT TYPESurface Wall Mounted
  • PACKAGE QUANTITY1
  • PRODUCT GROUPResidential Mail Box
  • SERIES4500 Series Stainless Steel Mailboxes
  • STYLEStainless Steel Mailbox, Decorative, Vertical Style
  • TYPETop Access
  • WEIGHT LBS10
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stainless Steel Mailbox 4515 - Surface Mounted Decorative, Horizontal style, Satin

Item #: B1887701

Not Yet Rated

Usually ships in 2 to 5 days

$86.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Mailbox 4525 - Surface Mounted Decorative, Vertical Style, Satin

Stainless Steel Mailbox 4525 - Surface Mounted Decorative, Vertical Style, Satin

Item #: WBB1887747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant