Take 15% off your entire order!

Offer applied at checkout

Traditional Mailbox 4610BLK - Surface Mounted Standard, Horizontal Style, Black

Traditional Mailbox 4610BLK - Surface Mounted Standard, Horizontal Style, Black

Item #: WBB1887854

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Green
  • White
  • Black
  • Beige

Black

$80.00 up to 4% OFF

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Traditional Mailbox 4610BLK - Surface Mounted Standard, Horizontal Style, Black

4600 Series Standard Traditional Mailboxes

Features

  • May be used for U.S.P.S. residential door mail delivery
  • Made of electro-galvanized 20 gauge steel
  • Include 5" detachable magazine hooks
  • Feature a durable powder coated finish available in black, green, beige and white
  • Available in horizontal and vertical styles
  • Mailboxes can be surface mounted
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

  • WIDTH INCHES14-1/2
  • DEPTH INCHES3-1/2
  • HEIGHT INCHES11
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER4610BLK
  • MOUNT TYPESurface Wall Mounted
  • PACKAGE QUANTITY1
  • PRODUCT GROUPResidential Mail Box
  • SERIES4600 Series Traditional Mailboxes
  • STYLETraditional Mailbox, Standard, Horizontal Style
  • TYPETop Access
  • WEIGHT LBS10
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mail House Post 4795WHT - In-Ground Mounted, White

Item #: B1887934

Not Yet Rated

Usually ships in 2 to 5 days

$94.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Traditional Mailbox 4610BLK - Surface Mounted Standard, Horizontal Style, Black

Traditional Mailbox 4610BLK - Surface Mounted Standard, Horizontal Style, Black

Item #: WBB1887854

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant