Take 15% off your entire order!

Offer applied at checkout

Victorian Mailbox 4460BGE - Surface Mounted Beige

Victorian Mailbox 4460BGE - Surface Mounted Beige

Item #: WBB1887913

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Green
  • White
  • Beige

Beige

$150.00 up to 13% OFF

Price: $129.95

Save $6.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Victorian Mailbox 4460BGE - Surface Mounted Beige

4460 Victorian Mailboxes

Features

  • May be used for U.S.P.S. residential door mail delivery
  • Made of die cast aluminum
  • Include a 10-3/4" W x 2-1/4" H mail flap with the word "LETTERS" cast into it
  • Include an adjustable stop that can limit the size of the mail flap opening
  • Feature a durable powder coated finish available in black, green, beige and white
  • Accessed from the front through a locking 10-3/4" W x 6" H door and include a lock (with 2 keys)
  • Mailboxes can be surface mounted
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

  • WIDTH INCHES15-3/4
  • DEPTH INCHES5-3/4
  • HEIGHT INCHES20
  • OPENING WIDTH INCHES10-3/4
  • OPENING HEIGHT INCHES6
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • COLOR FINISHBeige
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER4460BGE
  • MOUNT TYPESurface Wall Mounted
  • PACKAGE QUANTITY1
  • PRODUCT GROUPResidential Mail Box
  • SERIES4400 Series Victorian Mailboxes
  • STYLEVictorian Mailbox
  • TYPEFront Access
  • WEIGHT LBS15
  • LIMITED WARRANTY3 Years
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 14, 2016

    Salsbury
    Your review:
    Beautiful in appearance
Product Q & A

There are no questions for this product.

Popular item in this category

Stainless Steel Mailbox 4520 - Surface Mounted Standard, Vertical style, Satin

Item #: B1887806

Not Yet Rated

Usually ships in 2 to 5 days

$95.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorian Mailbox 4460BGE - Surface Mounted Beige

Victorian Mailbox 4460BGE - Surface Mounted Beige

Item #: WBB1887913

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant