Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marvel® Riser for use on 30" Corner Table, 16"H x 23-1/2"W, Black

Rollover image to zoom in

Click image to enlarge

See all 198 items in product family

Marvel® Riser for use on 30" Corner Table, 16"H x 23-1/2"W, Black

Item #: WBB1299829

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $184.00 Save up to 32%
Qty Price
1-2 $138.95 ea.
3+ $124.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Marvel® Riser for use on 30" Corner Table, 16"H x 23-1/2"W, Black

Riser for use on 30" Corner Table for corner applications with 48" Units.

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES14
    • HEIGHT INCHES16
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDThe Marvel Group, Inc
    • CERTIFIED/APPROVEDGreenguard Gold Certified
    • COLLECTIONMarvel Mailroom
    • CONSTRUCTIONSteel
    • DESCRIPTIONRiser for use on 30" Corner Table
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERUTBRF2416/BK
    • STYLEStationary

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed