Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CFXAG 6-8,  Flexelene ™ Tubing CFXAG
See all 76 items in product family

CFXAG 6-8,  Flexelene ™ Tubing CFXAG

Item #: WBB755047

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 328.95
Product Information
Customer Review
Product Q&A
Accessories
CFXAG 6-8, ¬†Flexelene ™ Tubing CFXAG

Features
  • RoHS Compliant
  • Flexelene ™ Antimicrobial Protected Tubing
  • Flexelene ™ FXAG, CFXAG, MFXAG and SFXAG are extruded with an inner liner that releases silver ions to protect against colonization by pathogenic bacteria.
  • Silver ions also inhibit the growth of biofilm forming molds, fungi, and algae.
  • Animal Derivative Free
  • Abrasion resistant
  • No phthalate plasticizers or DEHP additives
  • Inner wall antimicrobial protected
  • Polyolefin elastomer
  • Temperature Range: -40 °C to 76 °C (-40 °F to + 170 °F). Shore A < 92 hardness.


Product Specifications

    • BRANDEldon James
    • MANUFACTURERS PART NUMBERCFXAG 6-8
    • DESCRIPTIONFlexelene™ Tubing
    • MATERIALFlexelene ™ CFXAG
    • COLORNatural
    • OD NOMINAL1/2
    • LENGTH FEET100
    • WALL1/16
    • STANDARD ROLL100
    • ROHS COMPLAINTY
    • ID NOMINAL3/8
    • TEMPERATURE RANGE-40 °C to 76 °C (-40 °F to + 170 °F)
    • OD0.51
    • OUTSIDE DIAMETER1/2
    • MATERIAL TYPEFlexelene ™ CFXAG
    • INNER LINER0.01
    • INSIDE DIAMETER INCHES3/8
    • ID0.385

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed