Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FX16-20B, Flexelene Tubing, 1" ID x 1-1/4" OD, 100' Length, Blue
See all 133 items in product family

FX16-20B, Flexelene Tubing, 1" ID x 1-1/4" OD, 100' Length, Blue

Item #: WBB755079

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 353.95
Product Information
Customer Review
Product Q&A
Accessories
FX16-20B, Flexelene Tubing, 1" ID x 1-1/4" OD, 100' Length, Blue

Features
  • RoHS Compliant
  • Animal Derivative Free
  • Standard colored tubing sizes
  • UV stable
  • Suitable for use with deionized water
  • No phthalate plasticizers or DEHP additives
  • Low extractables /leachables
  • Temperature Range: -40 °C to 76 °C (-40 °F to + 170 °F)
  • Shore A < 86 hardness

Note: Sizes not shown in the grid are available as special order items - Please call for minimum order requirements.


Product Specifications

    • BRANDEldon James
    • MANUFACTURERS PART NUMBERFX16-20B
    • DESCRIPTIONFlexelene™ Tubing
    • MATERIALFlexelene ™ FX
    • COLORBlue
    • ID1.01
    • OD NOMINAL1 1/4
    • ID NOMINAL1
    • LENGTH100'
    • STANDARD ROLL100
    • WALL1/8
    • OD1.26
    • TEMPERATURE RANGE-40 °C to 76 °C (-40 °F to + 170 °F)
    • INSIDE DIAMETER INCHES1
    • OUTSIDE DIAMETER1 1/4
    • MATERIAL TYPEFlexelene ™ FX
    • ROHS COMPLAINTY
    • LENGTH FEET100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed