Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFlex 8-12, KFLEX Tubing
See all 15 items in product family

KFlex 8-12, KFLEX Tubing

Item #: WBB755032

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 237.95
Product Information
Customer Review
Product Q&A
Accessories
KFlex 8-12, KFLEX Tubing

Features
  • RoHS Compliant
  • Low Extractables Bioprocess Tubing Pharmaceutical Bioprocess Medical
  • A flexible tubing product, with a Kynar ® flow path
  • Low extractables / leachables liner component
  • USP Class VI
  • Flexible than tubing extruded from 100% Kynar
  • Animal derivative free Kynar ®
  • liner
  • Low gas and oxygen permeability
  • No DEHP additives
  • Chemical resistant Kynar liner
  • High Temp. Range: 80 °C (176 °F)
  • Shore A 85 hardness
  • Sterilize using E-beam


Product Specifications

    • BRANDEldon James
    • MANUFACTURERS PART NUMBERKFlex 8-12
    • DESCRIPTIONKFlex Tubing
    • MATERIALKflex
    • OD NOMINAL3/4
    • LENGTH FEET50
    • WALL1/8
    • STANDARD ROLL50
    • ROHS COMPLAINTY
    • ID NOMINAL1/2
    • TEMPERATURE RANGE80 °C (176 °F)
    • OD0.76
    • OUTSIDE DIAMETER3/4
    • MATERIAL TYPEKflex
    • INSIDE DIAMETER INCHES1/2
    • ID0.51

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed