Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SFLXC 16-20,  Flexelene ™ Tubing FLXC 121C
See all 88 items in product family

SFLXC 16-20,  Flexelene ™ Tubing FLXC 121C

Item #: WBB755077

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 397.95
Product Information
Customer Review
Product Q&A
Accessories
SFLXC 16-20, ¬†Flexelene ™ Tubing FLXC 121C

Features
  • RoHS Compliant Flexelene ™
  • Peristaltic Pump Tubing Flexelene ™ 135C, 121C and Flexelene ™
  • 66E are designed for use in peristaltic pump applications.
  • Products are manufactured from a thermoplastic elastomer material that is very durable.
  • Initial testing results with 135C tubing confirm that the peristaltic life cycle exceeds 500 hours.
  • Softer version of Flexelene ™ 135C with a lower Shore A hardness of 54.
  • 121C is autoclavable to 250 °F (121 °C)
  • Withstands temperatures that approach 275 °F.
  • Biomedical - Pharmaceutical - Bioprocess Tubing
  • Ultra-low extractables / leachables
  • ISO 10993-5 - non-cytotoxic; ISO 10993-4 - non-hemolytic
  • No DEHP additives
  • Gamma resistance to 45 kGy
  • Low gas and oxygen permeability
  • Autoclavable to 121°C
  • Temperature Range: -50 °C to 121 °C (-58 °F to +250 °F).
  • Shore A 54 hardness
  • No halogens or phthalates
  • Autoclave, gamma and EtO sterilization
  • Low protein binding
  • Non-pyrogenic material
  • Brittle temp. -88 &def;F
  • Peristaltic Pump Compatible
  • Thermally weldable
  • Animal Derivative Free


Product Specifications

    • BRANDEldon James
    • MANUFACTURERS PART NUMBERSFLXC 16-20
    • DESCRIPTIONFlexelene™ Tubing
    • MATERIALFlexelene ™ 121C
    • OD NOMINAL1-1/4
    • LENGTH FEET50
    • WALL1/8
    • STANDARD ROLL50
    • ROHS COMPLAINTY
    • ID NOMINAL1
    • TEMPERATURE RANGE-50 °C to 121 °C (-58 °F to +250 °F)
    • OD1.26
    • OUTSIDE DIAMETER1-1/8
    • MATERIAL TYPEFlexelene ™ 121C
    • INSIDE DIAMETER INCHES1
    • ID1.01
    • AUTOCLAVED121°C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed