Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Champagne

Kneespace Drawer Housing, 30"W x 22-1/2"D x 3-3/4"H, Champagne

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Kneespace Drawer Housing, 30"W x 22-1/2"D x 3-3/4"H, Champagne

Item #: WBB652732

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 456.95
Product Information
Customer Review
Product Q&A
Accessories
Kneespace Drawer Housing, 30W X 22-1/2D X 3-3/4H, Champagne

Unit includes a fully encased drawer housing with mounting cutouts, flush pull handle and full extension drawers slides. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used. The all welded, heavy gauge unibody is manufactured in 16 and 18 gauge steel. The drawer slide, self-closing in design, is warranted for the life of the unit. The slide features removable roller bearings for sterilization purposes and continued ease of operation. Drawer and door pulls are cast in aluminum and our 100% corrosive resistant. A full submersion, 3 tank wash system cleans each unit individually and totally to ensure the proper surface for paint finish application. LABDESIGN'S corrosive resistant, epoxy based dry powder paint is electro-statically applied, then oven cured for 15 minutes at 400° to ensure the best finish possible. Cupboard interiors, pilasters and shelving feature 1 centers to easily accommodate your shelf height requirements. Models featuring glass doors feature a 1/4 thick glass encased in a double panel, reinforced steel frame with recessed rubber channeling. Customer controlled keylocks on any drawer or door may be added as necessary in the field. Call for details.

Documents are in PDF format

Product Specifications

    • BRANDLab Design
    • MANUFACTURERS PART NUMBER7202-30-A
    • WIDTH INCHES30
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES3-3/4
    • CAPACITY100
    • COLOR FINISHChampagne
    • CONSTRUCTIONSteel
    • DOOR HANDLE TYPERecessed Chrome Pull
    • ASSEMBLYAll-Welded
    • DRAWER CAPACITY LBS70
    • DRAWER DIMENSIONS21-7/8"W x 18-1/2"D x 2-1/2"H
    • DRAWER QUANTITY1
    • DRAWER QUANTITY & HEIGHT1(2-1/2")
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed