Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Champagne

Lab Base Desk Height Cabinet 18"W x 22-1/2"D x 28-1/2"H, 1 Drawer, 1 Filing Drawer, Navy Blue

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Lab Base Desk Height Cabinet 18"W x 22-1/2"D x 28-1/2"H, 1 Drawer, 1 Filing Drawer, Navy Blue

Item #: WBB652739

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 444.95
Product Information
Customer Review
Product Q&A
Accessories
Lab Base Desk Height Cabinet 18"W x 22-1/2"D x 28-1/2"H, 1 Drawer, 1 Filing Drawer, Navy Blue

Product Specifications

    • BRANDLab Design
    • MANUFACTURERS PART NUMBER7311-18-V
    • WIDTH INCHES18
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES28-1/2
    • CAPACITY200
    • COLOR FINISHNavy Blue
    • CONSTRUCTIONSteel
    • DOOR HANDLE TYPEAluminum Brushed Pull
    • SHELF QUANTITY--
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • DRAWER CAPACITY LBS100
    • DRAWER DIMENSIONS14-3/4"W x 18-1/8"D x 6-1/2"H & 14-3/4"W x 18-1/8"D x 13-3/4"H
    • DRAWER QUANTITY2
    • DRAWER QUANTITY & HEIGHT1(6-1/2"), 1(13-3/4")
    • SHELF CAPACITY LBS--
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!