Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Stainless Steel Base Medical Cabinet BC-1202 - 2 Hinged Doors 1 Shelf, 42"W x 21"D x 36"H

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Aero Stainless Steel Base Medical Cabinet BC-1202 - 2 Hinged Doors 1 Shelf, 42"W x 21"D x 36"H

Item #: WBB1926330

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,847.31 Save up to 54%
Price: $ 1,315.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aero Manufacturing Stainless Steel Base Cabinet BC-1202 - 2 Hinged Doors 1 Shelf, 42"W x 21"D x 36"H

For over 60 years Aero Manufacturing has been an industry leader specializing in the manufacture of sinks, tables, dish tables, cabinets, shelving as well as custom solutions for different environments. With a reputation for the fastest lead times, a comprehensive environmental policy, and cutting edge manufacturing techniques, Aero Manufacturing offers true reliability and quality you can count on. Manufactured from 304 stainless steel, Aero's laboratory casework is shipped fully welded and assembled. The large stainless steel shelf is fully adjustable. This item is built to NSF standards.

Product Specifications

    • BRANDAero Manufacturing
    • MANUFACTURERS PART NUMBERBC-1202
    • WIDTH INCHES42
    • DEPTH INCHES21
    • HEIGHT INCHES36
    • WEIGHT LBS146
    • CAPACITY LBS375
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DOOR HANDLE TYPEStainless Steel Lip
    • DOOR TYPEHinged Door
    • DOOR QUANTITY2
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAll-Welded
    • DRAWER CAPACITY LBS--
    • DRAWER QUANTITY--
    • DRAWER QUANTITY & HEIGHT--
    • DRAWER SIZE--
    • SHELF CAPACITY LBS100
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!