Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ White HDPE Bottle Rack, 28 Compartments, 20"W x 11"D x 3"H

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

TrippNT™ White HDPE Bottle Rack, 28 Compartments, 20"W x 11"D x 3"H

Item #: WBB1916000

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.72 Save up to 20%
Price: $ 99.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TrippNT™ White HDPE Bottle Rack, 28 Compartments, 20"W x 11"D x 3"H

Features:
  • Solid, strong tray to carry heavy, crude or corrosive samples
  • Handles on all four sides for easy pickup in any direction
  • Up to 28 compartments 2.4" square when all dividers are in place
  • Chemically resistant high density polyethylene stands up to abuse

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER50713
    • WIDTH INCHES20
    • DEPTH INCHES11
    • HEIGHT INCHES3
    • COLOR FINISHWhite
    • COMPARTMENTSUp to 28
    • CONSTRUCTIONPolyethylene
    • ASSEMBLYAssembled
    • TYPEAdjustable Compartment Tray
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!