Take 15% off your entire order!

Offer applied at checkout

TrippNT™ Safety Glasses Holder with 3 Compartments and Mounting Tape, 11"W x 3"D x 5"H

TrippNT™ Safety Glasses Holder with 3 Compartments and Mounting Tape, 11"W x 3"D x 5"H

Item #: WBB815781

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.00 up to 10% OFF

Minimum Quantity: 3

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TrippNT™ Safety Glasses Holder with 3 Compartments and Double Faced Mounting Tape, 11"W x 3"D x 5"H

Individual holders for safety glasses where you need them when you need them. These small organizers are also great for samples (like NMR tubes) and other sorting requirements. They install instantly with tape or magnet and come in five convenient sizes. They are also available in custom sizes (longer) if you need them. So inexpensive you can afford to put them anywhere Get your lab organized and convenient, efficient and clean with TrippNT storage products.

Product Specifications

  • BRANDTrippNT
  • MANUFACTURERS PART NUMBER50226
  • WIDTH INCHES11
  • DEPTH INCHES3
  • HEIGHT INCHES5
  • WEIGHT LBS1
  • COLOR FINISHWhite
  • COMPARTMENTS3
  • CONSTRUCTIONPVC
  • SHELF QUANTITY--
  • ASSEMBLYAssembled
  • HOOKS--
  • TYPESafety Glass Holder
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

TrippNT™ Safety Glasses Holder with 1 Compartment and Mounting Tape, 4"W x 3"D x 5"H

Item #: B815795

Not Yet Rated

Usually ships in 2 to 5 days

$21.50

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TrippNT™ Safety Glasses Holder with 3 Compartments and Mounting Tape, 11"W x 3"D x 5"H

TrippNT™ Safety Glasses Holder with 3 Compartments and Mounting Tape, 11"W x 3"D x 5"H

Item #: WBB815781

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant