Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ White PVC Weighing Supplies Organizer with Blue Acrylic Door, 12"W x 5"D x 12"H
See all 14 items in product family

TrippNT™ White PVC Weighing Supplies Organizer with Blue Acrylic Door, 12"W x 5"D x 12"H

Item #: WBB1915894

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $128.94 Save up to 20%
Price: $ 102.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ White PVC Weighing Supplies Organizer with Blue Acrylic Door, 12"W x 5"D x 12"H

TrippNT's Weighing Supplies Organizers are ideal for organizing lab supplies on the bench top.

Features:
  • Keeps supplies clean, dry and neat
  • Holds 1 Box of Small Kimwipes for easy dispensing
  • Tool with 6 positions for small tools
  • Durable, white PVC construction
  • Useful around scales, balances, pH meters and as a personal organizer
  • Use in bathrooms, kitchens, garage or work

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER53070
    • WIDTH INCHES12
    • DEPTH INCHES5
    • HEIGHT INCHES12
    • WEIGHT LBS3
    • COLOR FINISHWhite/Blue
    • COMPARTMENTS9
    • CONSTRUCTIONPVC/Acrylic
    • SHELF QUANTITY3
    • ASSEMBLYAssembled
    • TYPEBench Top Personal Organizer
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed