Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ 50206 Small Parafilm® Dispenser, 5"W x 8"D x 6"H, White
See all 43 items in product family

TrippNT™ 50206 Small Parafilm® Dispenser, 5"W x 8"D x 6"H, White

Item #: WBB1915856

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.27 Save up to 21%
Price: $ 62.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ 50206 Small Parafilm® Dispenser, 5"W x 8"D x 6"H, White

Features:
  • Secure dispenser with cutting blade for Parafilm
  • White PVC and clear acrylic construction
  • Protects Parafilm from dirt and dust
  • Sharp blade for cutting

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER50206
    • WIDTH INCHES5
    • DEPTH INCHES8
    • HEIGHT INCHES6
    • DESCRIPTIONSmall Parafilm Dispenser
    • CAPACITY--
    • COLOR FINISHWhite
    • COMPARTMENTS1
    • CONSTRUCTIONPVC/Acrylic
    • ASSEMBLYAssembled
    • TYPEParafilm Dispensers
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!