Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ 50291 6-Slot Tool Holder with Magnet Mount, 10"W x 2"D x 4"H, White

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

TrippNT™ 50291 6-Slot Tool Holder with Magnet Mount, 10"W x 2"D x 4"H, White

Item #: WBB1916004

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($74.85)

List Price: $32.00 Save up to 22%
Price: $24.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TrippNT™ 50291 6-Slot Tool Holder with Magnet Mount, 10"W x 2"D x 4"H, White

Features:
  • Designates a place for tools; Six to 12 holes provide space, access and protection for small, delicate items
  • Installs instantly with tape or magnet
  • All purpose storage on the wall or in the hood

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER50291
    • WIDTH INCHES10
    • DEPTH INCHES2
    • HEIGHT INCHES4
    • COLOR FINISHWhite
    • COMPARTMENTS6
    • CONSTRUCTIONPVC
    • SHELF QUANTITY--
    • ASSEMBLYAssembled
    • TYPETool Holder With Magnet Mount
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed