Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ Vertical Glove Box and Kimwipe Holder with Tape Mount, 6"W x 4"D x 31"H, White
See all 45 items in product family

TrippNT™ Vertical Glove Box and Kimwipe Holder with Tape Mount, 6"W x 4"D x 31"H, White

Item #: WBB1915893

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.00 Save up to 13%
Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ Vertical Glove Box and Kimwipe Holder with Tape Mount, 6"W x 4"D x 31"H, White

Features:
  • Designates a place to put gloves and Kimwipes
  • Skinny design fits in tight spots
  • Creates a safe atmosphere
  • Gets supplies off counter
  • Easy to load
  • Holds up to 3 boxes of gloves
  • Encourages safety
  • Installs to wall with keyholes
  • PVC construction

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER50379
    • WIDTH INCHES6
    • DEPTH INCHES4
    • HEIGHT INCHES31
    • WEIGHT LBS3
    • DESCRIPTIONVertical Glove Box and Kimwipe Holder with Tape Mount
    • CAPACITY3 Boxes Of Gloves
    • COLOR FINISHWhite
    • COMPARTMENTS--
    • CONSTRUCTIONPVC
    • ASSEMBLYAssembled
    • TYPECombination Glove Holders
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!