Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ Extra Large Lab Box with Magnetic Mount, 13"W x 7"D x 9"H, White/Clear

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

TrippNT™ Extra Large Lab Box with Magnetic Mount, 13"W x 7"D x 9"H, White/Clear

Item #: WBB1916025

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.00 Save up to 12%
Price: $ 56.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TrippNT™ Extra Large Lab Box with Magnetic Mount, 13"W x 7"D x 9"H, White/Clear

Features:
  • Drop off samples, glasses, reagents, keys, instructions
  • Clear acrylic front
  • Magnet or key hole installation
  • Designates a place for special items
  • Mounts instantly with magnet
  • PVC and acrylic construction
  • Use on wall, bench, cabinet or refrigerator
  • Easy to carry, use and replace
  • Available in three sizes

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER50877
    • WIDTH INCHES13
    • DEPTH INCHES7
    • HEIGHT INCHES9
    • WEIGHT LBS2
    • DESCRIPTIONExtra Large Lab Box with Magnetic Mount
    • CAPACITY--
    • COLOR FINISHWhite/Clear
    • COMPARTMENTS--
    • CONSTRUCTIONPVC/Acrylic
    • ASSEMBLYAssembled
    • TYPELab Boxes/Safety Glasses Holders
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • PROMOTIONEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed