Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ 51013 Small Tilted Safety Shelf, 12"W x 8"D x 22"H, White
See all 9 items in product family

TrippNT™ 51013 Small Tilted Safety Shelf, 12"W x 8"D x 22"H, White

Item #: WBB1915938

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $79.27 Save up to 21%
Price: $ 62.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ 51013 Small Tilted Safety Shelf, 12"W x 8"D x 22"H, White

Features:
  • Specially designed tilted shelves let you securely store supplies
  • Open construction and slope of shelves permit instant identification. Weight Capacity: 23 lbs/shelf
  • Strong white PVC construction is easy to clean with bleach or solvents

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER51013
    • WIDTH INCHES12
    • DEPTH INCHES8
    • HEIGHT INCHES22
    • CAPACITYTriple
    • CAPACITY LBS18
    • COLOR FINISHWhite
    • CONSTRUCTIONPVC
    • SHELF QUANTITY3
    • ASSEMBLYAssembled
    • TYPETilted Shelf
    • SHELF CAPACITY LBS6
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Materials Manager

Your review: perfect for our needs.

Pros: Keeps our suture neatly in the sterile supply room on the wall instead of in the hallway on roll carts.

Cons: Maybe not tough enough for a busy area where people would run equipment into it constantly.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!