Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ Bouffant Caps Labeled Medium Apparel Dispenser, 15"W x 6"D x 18"H, Clear

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

TrippNT™ Bouffant Caps Labeled Medium Apparel Dispenser, 15"W x 6"D x 18"H, Clear

Item #: WBB1496003

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $122.00 Save up to 15%
Price: $ 103.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ Bouffant Caps Labeled Medium Apparel Dispenser, 15"W x 6"D x 18"H, Clear

TrippNT's Bouffant Caps Labeled Medium Apparel Dispenser makes it easy for employees or customers to find and use bouffant caps. Rectangular hole provides for quick access to bouffant caps and the hinged lid makes it easy to fill. Perfect for sensitive environments like labs, clean rooms, or hospitals. Mounts on wall with keyholes and is made from clear acrylic.

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER51313
    • WIDTH INCHES15
    • DEPTH INCHES6
    • HEIGHT INCHES18
    • WEIGHT LBS6
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic
    • STYLEBouffant Caps Labeled
    • ASSEMBLYAssembled
    • TYPEMedium Apparel Dispenser
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!