Take 15% off your entire order!

Offer applied at checkout

TrippNT™ Double Rotating Suture Shelf, 12"W x 15"D x 16"H

TrippNT™ Double Rotating Suture Shelf, 12"W x 15"D x 16"H

Item #: WBB592672

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$111.00 up to 15% OFF

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TrippNT™ Double Rotating Suture Shelf, 12"W x 15"D x 16"H

TrippNT's Rotating Double Suture Shelf, you can hold standard suture boxes at a 45 degree angle for easy viewing and retrieval and the bulk storage area is perfect for storing extra boxes of sutures, bottles of irrigation water, or sterile suturing kits. This shelf can sit on the bench or be mounted on the wall with cut-away keyholes. 360 degree rotation on heavy duty industrial turntable. White PVC plastic construction.

Product Specifications

  • BRANDTrippNT
  • MANUFACTURERS PART NUMBER51840
  • WIDTH INCHES12
  • DEPTH INCHES15
  • HEIGHT INCHES16
  • WEIGHT LBS10.8
  • DESCRIPTIONDouble Tier Suture Shelf
  • CAPACITY LBS24
  • COLOR FINISHWhite
  • CONSTRUCTIONPVC Plastic
  • SHELF QUANTITY4
  • ASSEMBLYAssembled
  • TYPESuture Storage
  • SHELF CAPACITY LBS6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

TrippNT™ White PVC Top Loader Workstation, 13"W x 8"D x 12"H

Item #: B815805

Not Yet Rated

Usually ships in 14 to 17 days

$93.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TrippNT™ Double Rotating Suture Shelf, 12"W x 15"D x 16"H

TrippNT™ Double Rotating Suture Shelf, 12"W x 15"D x 16"H

Item #: WBB592672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant