Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Medicine Cabinet, 18"W x 4-7/8"D x 30"H, Recessed

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

A&J Washroom Medicine Cabinet, 18"W x 4-7/8"D x 30"H, Recessed

Item #: WBB973420

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 248.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Medicine Cabinet, 18"W x 4-7/8"D x 30"H, Recessed

Features
  • Cabinet Body: Fabricated of #22 ga stainless steel formed for rigidity. Embossed louvers in body allow shelving to be adjustable. Flange surrounds cabinet body that has 1/4" returns to wall. (No miters or welds)
  • Cabinet Back: Stainless steel secured to cabinet body with multiple welds to cabinet body.
  • Mirror Door: 1/4" thick float plate glass, silver coated and sealed with a uniform coating of electrolytic copper plating. Mirror is guaranteed against silver spoilage for a period of 15 years. Non-absorbent filler behind mirror acts as a shock absorber.
  • Channel Frame: #22 ga stainless steel #4 satin finish.
  • Adjustable Shelving: Three (3) #22 ga stainless steel with #4 satin
  • Catch: Heavy duty magnetic catch.
  • Hinges: Full length, heavy duty stainless steel piano type
  • Collars: #22 ga stainless steel with #4 satin, one piece construction, finished to match cabinet body.
  • Overall Size: 18"W x 30"H x 4 7/8"D; 457mm x 762mm x 124mm
  • Wall Opening: 15 3/4"W x 25 7/8"H x 4"D; 400mm x 657mm x 102mm;


Documents

Documents are in PDF format

Product Specifications

    • BRANDA&J Washroom
    • MANUFACTURERS PART NUMBERU720-1830
    • WIDTH INCHES18
    • DEPTH INCHES4-7/8
    • HEIGHT INCHES30
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DOOR QUANTITY1
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • STYLERecessed
    • ASSEMBLYAssembled
    • TYPEBathroom Medicine Cabinet
    • WALL OPENING DIMENSIONS15-3/4"W x 4"D x 25-7/8"H
    • SERIESU720

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!