Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harloff Narcotics Cabinet, Small, Single Door/Double Lock, 7"W x 7"D x 10"H, Beige

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Harloff Narcotics Cabinet, Small, Single Door/Double Lock, 7"W x 7"D x 10"H, Beige

Item #: WBB2175329

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $195.00 Save up to 18%
Price: $ 159.95
Product Information
Customer Review
Product Q&A
Accessories
Harloff Narcotics Cabinet, Small, Single Door/Double Lock, 7"W x 7"D x 10"H, Beige

Features:
  • "Quick Ship" cabinet, only available in Gloss Beige
  • Limited to orders of 5 or less
  • Antimicrobial finish
  • High security pick-resistant tubular lock
  • Four keys per lock included
  • Unique lock sequences - all cabinets are keyed differently
  • Top mounted carrying handle
  • Full length stainless steel pinned door hinges prevent pin removal
  • Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
  • Narcotics cabinet is delivered ready to use (door handle must be customer installed)
  • 12-year warranty against manufacturer defect
  • Durable hard-baked powder coat finish
WARNING: If cabinet has 2 locks, it will have 2 sets of keys. DO NOT use a different key on the other lock as the lock will be disabled.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER2810AQ
    • WIDTH INCHES7
    • DEPTH INCHES7
    • HEIGHT INCHES10
    • WEIGHT LBS5
    • DESCRIPTIONNarcotics Cabinet
    • COLOR FINISHBeige
    • CONSTRUCTION20 Gauge Steel
    • DOOR TYPESingle Door
    • DOOR QUANTITY1
    • LOCK TYPEDouble Tubular Lock
    • SHELF QUANTITY--
    • STYLESmall
    • ASSEMBLYPartially Assembled
    • TYPENarcotic Cabinet
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY12 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!