Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harloff Catheter Procedure Cart, 27-3/4"W x 29-5/8"D x 76"H, Sand, MS8128DRCATH

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Harloff Catheter Procedure Cart, 27-3/4"W x 29-5/8"D x 76"H, Sand, MS8128DRCATH

Item #: WBB1124010

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,089.00 Save up to 23%
Price: $ 3,159.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Harloff Catheter Procedure Cart, 27-3/4"W x 29-5/8"D x 76"H, Sand, MS8128DRCATH

The MS8128DRCATH is a single column cart with a key locking tempered glass door specifically designed for use in a cath lab to support the catheterization procedure.

Advantages and Benefits:
  • The significant amount of catheter sizes and packaging techniques has made organizing and managing this critical area an extremely difficult task. Harloff offers a solution with a high density Catheter Storage System, which provides quick access and retrieval of catheters and related supplies.
  • Equipped with three full extension catheter slides, each slide has five hooks, and each hook can hold up to 15 catheter packages. Each slide offers full extension, which brings the catheters into full view for quick access and visual inventory of remaining stock.
  • Stores long stent boxes, balloons, guidewires, and other supplies efficiently for easy access with our specially- engineered catheter and interior side panels. The maximum package length is 61 inches.
  • Key locking door keeps supplies dust free, and allow you to quickly identify coronary stents, dressings, catheter storage and other items.
  • Offers 30% more tray or basket storage capacity when compared with leading competitor's product, using 2", 4" and 8" modular trays; or 4" and 7" wired baskets.
Features:
  • Catheter Slide Shelf, featuring three cath slides and five hooks per slide, can be mounted in a lower position to create storage above for over-sized items.
  • Cath slides consist of a pair of ball bearing drawer slides to withstand the pull force of removing catheters from hooks.
  • Plastic side panels form a modular system consisting of 94 insertion opportunities (47 per column) to hold modular exchange trays and baskets, which are sold separately.
  • Integrated push handles are flush with cart side
  • Corner bumpers with premium five inch casters, full swivel - two with brake
  • Color: Standard color is Sand. Also available in 16 other colors
  • Ships fully assembled with twelve year warranty
Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBERMS8128DRCATH-SAND
    • WIDTH INCHES27-3/4
    • DEPTH INCHES29-5/8
    • HEIGHT INCHES76
    • WEIGHT LBS198
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • DOOR TYPETempered Glass
    • LOCK TYPEKey
    • STYLECatheter Procedure Cart
    • ASSEMBLYAssembled
    • TYPEMobile Medical Cabinet
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEFull Swivel, 2 Brake
    • SERIESMedstoreMax
    • LIMITED WARRANTY12 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!