Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harloff Catheter Procedure Cart, 59-5/8"W x 27-7/8"D x 80-1/2"H, Key Lock, Sand, MS8160-CATH3

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Harloff Catheter Procedure Cart, 59-5/8"W x 27-7/8"D x 80-1/2"H, Key Lock, Sand, MS8160-CATH3

Item #: WBB1123889

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,789.00 Save up to 23%
Price: $ 6,019.00
Product Information
Customer Review
Product Q&A
Accessories
Harloff Catheter Procedure Cart, 59-5/8"W x 27-7/8"D x 80-1/2"H, Key Lock, Sand, MS8160-CATH3

The MS8160-CATH3 Catheter Procedure Cart is a triple column cart with tambour door specifically designed for use in a cath lab, i.e. an examination room in a hospital or clinic with diagnostic imaging equipment used to support the catheterization procedure. Preconfigured as follows: left column, 3 shelves, 2 each 2" trays, 2 each 4" trays, 3 each 7" wire baskets; middle column, 3 shelves, 4 each 2" trays, 3 each 4" trays, 2 each 8" trays; right column, Catheter Slide Shelf.

Advantages and Benefits:
  • Since hospital space is at a premium, the MS8160-CATH3 is perfect for storing, protecting and transporting medical instruments and supplies in a cart that comes fully assembled and ready to use.
  • Designed for hospitals where there is never enough space in surgical workplaces
  • Keep track of supplies while reducing excess inventory with a modular system of exchange trays, wire baskets or catheter slides.
  • Increase workspace efficiency and improve workflow cut costs, decrease waste, improve productivity and enhance patient care.
  • Various heights for plastic trays and wire baskets are available: choose from two inch, four inch or eight inch plastic trays; choose from four inch or seven inch wire baskets. Achieve space savings by using sliding dividers for storing drugs and medical supplies.
Features:
  • Plastic side panels made of ABS, an impact resistance thermoplastic, accommodates exchange trays and wire baskets (sold separately)
  • Either column can be removed created a double-wide column next to a single wide
  • Shelves can be added to the double wide column
  • Roll-up tambour door with key lock allows for access to supplies during clinical hours
  • Full extension catheter holders with six or eight pairs of hooks (sold separately)
  • Integrated push handles and corner bumpers
  • Premium five inch casters, full swivel - two with brake
  • Standard color is Sand. Also available in 16 other colors, using durable hard-baked powder coat finish
  • Ships fully assembled with twelve year warranty
Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBERMS8160-CATH3-SAND
    • WIDTH INCHES59-5/8
    • DEPTH INCHES27-7/8
    • HEIGHT INCHES80-1/2
    • WEIGHT LBS400
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • DOOR TYPETambour
    • LOCK TYPEKey
    • STYLECatheter Procedure Cart, Configuration 3
    • ASSEMBLYAssembled
    • TYPEMobile Medical Cabinet
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEFull Swivel, 2 Brake
    • SERIESMedstoreMax
    • LIMITED WARRANTY12 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!