Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harloff Preset Double Column Cart, 42"W x 27-7/8"D x 80-1/2"H, Key Lock, Sand, MS8140-C

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Harloff Preset Double Column Cart, 42"W x 27-7/8"D x 80-1/2"H, Key Lock, Sand, MS8140-C

Item #: WBB1124019

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,065.00 Save up to 23%
Price: $ 4,689.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Harloff Preset Double Column Cart, 42"W x 27-7/8"D x 80-1/2"H, Key Lock, Sand, MS8140-C

The MS8140-C is a preconfigured double column medical storage cart, with tambour door, designed for quick access to medical supplies, featuring the most innovative modular tray system on the market. The MS8140-C is preconfigured as follows: left column, top to bottom, 1 each 1/2" tray, 5 each 4" trays, 4 each 8" trays; right column, top to bottom, 1 each 1/2" tray, 4 each 4" wired baskets, 5 each 7" wired baskets. The MS8140-C can be used in Arthroscopy, Cardiology, Catheterization, Cystoscopy, Endovascular Labs, ENT, Interventional Radiology, Laparoscopy, Ophthalmology, Orthopedic, Neurology, Urology and Vascular.

Advantages and Benefits:
  • Offers 30% more tray or basket storage capacity when compared with leading competitor's product, using 2", 4" and 8" modular trays; or 4" and 7" wired baskets.
  • Increased storage capability means fewer carts need to be purchased, thereby reducing capital purchase cost.
  • Further optimize space within trays with adjustable dividers that have a unique locking design, called the "clip-on effect," to withstand high loads.
  • Unique design of plastic side panels, combined with pull-out-stoppers, allows modular trays to be extended and viewed at an angle without falling out of the cart.
  • Catheter shelf can be added featuring three robust dual slide assemblies, each slide contains five hooks.
Features:
  • One half inch trays: Total of two 1/2 inch trays that are 23.50 x 15.75 x 1/2 inch
  • Four inch modular trays: Total of five trays that are 23.50 x 15.75 x 1/2 inches
  • Eight inch modular trays: Total of four trays that are 23.50 x 15.75 x 8 inches
  • Four inch wired baskets: Total of four baskets that are 23.50 x 15.75 x 4 inches
  • Seven inch wired baskets: Total of five baskets that are 23.50 x 15.75 x 7 inches
  • Plastic side panels form a modular system consisting of 94 insertion opportunities (47 per column) to hold modular exchange trays and baskets, which are sold separately.
  • Roll-up tambour door with key lock allows access to supplies during clinical hours.
  • Integrated push handles are flush with cart side
  • Corner bumpers with premium five inch casters, full swivel - two with brake
  • Ships fully assembled with twelve year warranty
Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBERMS8140-C-SAND
    • WIDTH INCHES42
    • DEPTH INCHES27-7/8
    • HEIGHT INCHES80-1/2
    • WEIGHT LBS325
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • DOOR TYPETambour
    • LOCK TYPEKey
    • STYLEDouble Column Cart, Endovascular Preset
    • ASSEMBLYAssembled
    • TRAY/BIN SPACING INCHES1.25
    • TYPEMobile Medical Cabinet
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEFull Swivel, 2 Brake
    • SERIESMedstoreMax
    • LIMITED WARRANTY12 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!