Take 15% off your entire order!

Offer applied at checkout

Arke Karina 2nd Side Rail Kit White

Arke Karina 2nd Side Rail Kit White

Item #: WBB2210159

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $203.95

Save $10.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Arké Karina 2nd Side Rail Kit White

The Karina Second Side Rail Kit includes 9 balusters, connectors and hardware. This rail kit increases the dimension of the staircase by 1-3/16 in. It is designed to complement the Arké Karina staircase series. Depending on the stair installation you may need 1 or 2 second side rail kits.

Features:

  • For installation with the Karina modular staircase only
  • Constructed from steel
  • Hi-gloss white
  • Designed to fit Karina model K33024
  • This item is "NOT" suitable for exterior installation.




Product Specifications

  • LENGTH INCHES49
  • WIDTH INCHES6
  • HEIGHT INCHES6
  • BRANDArkeé
  • CONSTRUCTIONPowdercoated Steel
  • MANUFACTURERS PART NUMBERK33009
  • WEIGHT LBS25
  • WARRANTY1-Year From Date Of Purchase On Manufacturer Defects
  • COLORWhite
  • SERIESKarina
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Arke Karina 2nd Side Rail Kit Black

Item #: B2210169

Not Yet Rated

Usually ships in 3 to 6 days

$203.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Arke Karina 2nd Side Rail Kit White

Arke Karina 2nd Side Rail Kit White

Item #: WBB2210159

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant