Take 15% off your entire order!

Offer applied at checkout

Arke Kompact Modular Staircase Kit, (88-5/8" to 119-1/4"), *L* 29" Tread, White

Arke Kompact Modular Staircase Kit, (88-5/8" to 119-1/4"), *L* 29" Tread, White

Item #: WBB2210192

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,778.00

$463.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,778.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Arké Kompact Modular Staircase Kit, (88-5/8" to 119-1/4"), *L* 29" Tread, White

The Kompact 29-in modular "L" staircase kit is made of steel, powder-coated in hi-gloss white. The standard KOMPACT staircase kit is adjustable in height from a range of 88-5/8-in to 119-1/4-in and with additional components, can be extended to a maximum height of 146-7/8-in. The minimum height for this kit is 75-3/16-in (here you simply use fewer treads). The handrail for one side is included in the kit. A second side handrail is available as an optional accessory – purchased separately. The stair treads are manufactured from premium European beech wood, finished with a light natural stain and clear coat protective sealer. This staircase can be easily installed by the homeowner, using common household tools. This stair has multiple installation possibilities. Each stair kit is shipped with detailed assembly instructions and a DVD.

Features:

  • All-in-one complete Kit - includes: 3 turning and 9 rectangular (27-1/4-in wide) beech wood treads, powder-coated steel structure, solid beech wood handrail sections for one side, gray connectors and hardware
  • With additional accessories - purchased separately - the height can be adjusted from a minimum of 75-3/16-in to a maximum of 146-7/8-in (model # K35005)
  • Intended for interior use only
  • Rise between treads adjustable from 6-3/4-in to 9-1/4-in
  • Clockwise or counterclockwise, interior installation with one turn
  • To allow for proper installation, the finished opening must be 2-in larger than the stair layout
  • Each Kompact stair kit is shipped with detailed assembly instructions and a DVD
  • This kit is not designed to meet the International Residential Building Code
  • Consult your local building department for any questions and specifics regarding compliance with the local building codes prior to purchase




Product Specifications

  • BRANDArkeé
  • CONSTRUCTIONBeech Wood
  • MANUFACTURERS PART NUMBERK35002
  • TYPEModular Staircase Kits
  • WEIGHT LBS520
  • WARRANTY1-Year From Date Of Purchase On Manufacturer Defects
  • HEIGHT RANGE88-5/8" to 119-1/4"
  • COLORWhite
  • SERIESKompact
  • WEIGHT CAPACITY LBS 1500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Arke Kompact Modular Staircase Kit, (88-5/8" to 119-1/4"), *L* 29" Tread, Black

Item #: B2210193

Not Yet Rated

Usually ships in 3 to 6 days

$2,778.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Arke Kompact Additional Riser 29" White

$240.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Arke Kompact Modular Staircase Kit, (88-5/8" to 119-1/4"), *L* 29" Tread, White

Arke Kompact Modular Staircase Kit, (88-5/8" to 119-1/4"), *L* 29" Tread, White

Item #: WBB2210192

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant