discount codeFree shipping over 300

Applied at checkout

U-Design Max-Access Aluminum Work Platforms - 4 Step 40"H 90 Deg. Stair Unit - UAP0490

U-Design Max-Access Aluminum Work Platforms - 4 Step 40"H 90 Deg. Stair Unit - UAP0490

Item #: WBB1646154

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$612.00 up to 21% OFF

Price: $485.95

Quantity

Popular item in this category

Customers Also Viewed

U-Design Max-Access Aluminum Work Platforms - 4 Step 40"H 90 Deg. Stair Unit - UAP0490

Design your own platform to suit any application where work is being done at height. Maximum flexibility for maximum access options. Platform components can be used together for more width or length. Stairs and ladders can connect different levels to create multi-tiered systems. Lightweight aluminum construction with gray and yellow powder coated finish. Serrated grating platform surfaces and stair treads. Perforated non-slip ladder rungs. Foot plates have holes for anchoring down. Tower supports must be used behind any stair or ladder. 90° incline stair unit.

Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your platform.
Must be purchased with tower supports, platform and/or handrails as required.


Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES9
  • HEIGHT INCHES40
  • CAPACITY LBS750
  • COLOR FINISHYellow
  • ASSEMBLYUnassembled
  • BRANDU-Design Configurable Ladders
  • CONSTRUCTIONAluminum
  • DESCRIPTION90 Degree Incline Ladder
  • MANUFACTURERS PART NUMBERUAP0490
  • TYPEStair
  • WEIGHT LBS33
  • VERTICAL CLEARANCE35
  • LADDER TYPECustomizable Ladder
  • INCLINE90
  • QUANTITY STEPS4
  • HANDRAIL HEIGHT INCHES39
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U-Design Max-Access Aluminum Work Platforms - 4 Step 40"H 90 Deg. Stair Unit - UAP0490

U-Design Max-Access Aluminum Work Platforms - 4 Step 40"H 90 Deg. Stair Unit - UAP0490

Item #: WBB1646154

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top