Take 15% off your entire order!

Offer applied at checkout

U-Design Max-Access Aluminum Work Platforms - 9 Step 90"H 50 Deg. Stair Unit - UAP0950

8 Step Model Shown

U-Design Max-Access Aluminum Work Platforms - 9 Step 90"H 50 Deg. Stair Unit - UAP0950

Item #: WBB1646166

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,285.00 up to 21% OFF

Price: $1,812.00

$302.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,812.00 or save 5% on purchase.

Quantity

Customers Also Viewed

U-Design Max-Access Aluminum Work Platforms - 9 Step 90"H 50 Deg. Stair Unit - UAP0950

Design your own platform to suit any application where work is being done at height. Maximum flexibility for maximum access options. Platform components can be used together for more width or length. Stairs and ladders can connect different levels to create multi-tiered systems. Lightweight aluminum construction with gray and yellow powder coated finish. Serrated grating platform surfaces and stair treads. Perforated non-slip ladder rungs. Foot plates have holes for anchoring down. Tower supports must be used behind any stair or ladder. 50° incline stair unit.

Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your platform.
Must be purchased with tower supports, platform and/or handrails as required.


Product Specifications

  • WIDTH INCHES34
  • DEPTH INCHES77-1/8
  • HEIGHT INCHES90
  • CAPACITY LBS750
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDU-Design Configurable Ladders
  • CONSTRUCTIONAluminum
  • DESCRIPTION50 Degree Incline Ladder
  • MANUFACTURERS PART NUMBERUAP0950
  • TYPEStair
  • WEIGHT LBS106
  • VERTICAL CLEARANCE85
  • LADDER TYPECustomizable Ladder
  • INCLINE50
  • QUANTITY STEPS9
  • HANDRAIL HEIGHT INCHES33-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

U-Design Max-Access Aluminum Work Platforms - 11 Step 110"H 50 Deg. Stair Unit - UAP1150

Item #: B1646169

Not Yet Rated

Usually ships in 7 to 10 days

$2,162.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U-Design Max-Access Aluminum Work Platforms - 9 Step 90"H 50 Deg. Stair Unit - UAP0950

U-Design Max-Access Aluminum Work Platforms - 9 Step 90"H 50 Deg. Stair Unit - UAP0950

Item #: WBB1646166

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant