Take 15% off your entire order!

Offer applied at checkout

U-Design Max-Access Aluminum Work Platforms - 90"H Tower Support - UAP090

U-Design Max-Access Aluminum Work Platforms - 90"H Tower Support - UAP090

Item #: WBB1646180

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$519.00 up to 20% OFF

Price: $413.95

Save $20.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

U-Design Max-Access Aluminum Work Platforms - 90"H Tower Support - UAP090

Design your own platform to suit any application where work is being done at height. Maximum flexibility for maximum access options. Platform components can be used together for more width or length. Stairs and ladders can connect different levels to create multi-tiered systems. Lightweight aluminum construction with gray and yellow powder coated finish. Serrated grating platform surfaces and stair treads. Perforated non-slip ladder rungs. Foot plates have holes for anchoring down. Tower supports must be used behind any stair or ladder. For use with 9 step, 90"H stair units.

Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your platform.
Must be purchased with stair units, platforms and/or handrails as required.


Product Specifications

  • WIDTH INCHES6
  • DEPTH INCHES36
  • HEIGHT INCHES90
  • CAPACITY LBS750
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDU-Design Configurable Ladders
  • CONSTRUCTIONAluminum
  • DESCRIPTIONTower Support - 9 Step Stair Units
  • MANUFACTURERS PART NUMBERUAP090
  • TYPETower Support
  • WEIGHT LBS40
  • VERTICAL CLEARANCE--
  • LADDER TYPECustomizable Ladder
  • INCLINE--
  • QUANTITY STEPS9
  • HANDRAIL HEIGHT INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

U-Design Max-Access Aluminum Work Platforms - 100"H Tower Support - UAP100

Item #: B1646181

Not Yet Rated

Usually ships in 7 to 10 days

$444.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U-Design Max-Access Aluminum Work Platforms - 90"H Tower Support - UAP090

U-Design Max-Access Aluminum Work Platforms - 90"H Tower Support - UAP090

Item #: WBB1646180

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant