+

Price: $5,738.00
$956.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Equipto 1536IBC17 IBC Stairway, 36" Width, 17 Stairs
IBC Stairway, 36" tread width, 17 stairs. Where conformity with International Building Code is required. Weight bearing capacity is 125 lbs per sq. ft. Stairs are hot dipped galvanized. Made in USA.
IBC Stairway, 36" tread width, 17 stairs. Where conformity with International Building Code is required. Weight bearing capacity is 125 lbs per sq. ft. Stairs are hot dipped galvanized. Made in USA.
Product Specifications
- CAPACITY LBS125 Lbs. Per Sq. Ft.
- COLOR FINISHGalvinized Steel with Safety Yellow Handriails
- BRANDEquipto®
- CONSTRUCTIONSteel
- MANUFACTURERS PART NUMBER1536IBC17
- TYPEIBC
- WEIGHT LBS900.36
- NUMBER OF TREADS17
- LIMITED WARRANTYLimited Lifetime Warranty
- RISE MIN/MAX9'5"/10'6"
- RUN MIN/MAX15'8"/16'4"
- PACKAGE QUANTITY1
- TREAD WIDTH INCHES36
- OVERALL WIDTH INCHES41
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Equipto 1548IBC17 IBC Stairway, 48" Width, 17 Stairs
Item #: B1742327
Not Yet Rated
Usually ships in 21 to 24 days
$6,150.00

Equipto 1536IBC17 IBC Stairway, 36" Width, 17 Stairs
$5738.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A