Take 15% off your entire order!

Offer applied at checkout

+

Equipto 1548IBC9 IBC Stairway, 48" Width, 9 Stairs

Equipto 1548IBC9 IBC Stairway, 48" Width, 9 Stairs

Item #: WBB1742308

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,160.00

$526.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Equipto 1548IBC9 IBC Stairway, 48" Width, 9 Stairs

IBC Stairway, 48" tread width, 9 stairs. Where conformity with International Building Code is required. Weight bearing capacity is 125 lbs per sq. ft. Stairs are hot dipped galvanized. Made in USA.

Product Specifications

  • CAPACITY LBS125 Lbs. Per Sq. Ft.
  • COLOR FINISHGalvinized Steel with Safety Yellow Handriails
  • BRANDEquipto®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER1548IBC9
  • TYPEIBC
  • WEIGHT LBS411.93
  • NUMBER OF TREADS9
  • LIMITED WARRANTYLimited Lifetime Warranty
  • RISE MIN/MAX5'2"/5'10"
  • RUN MIN/MAX8'4"/8'10"
  • PACKAGE QUANTITY1
  • TREAD WIDTH INCHES48
  • OVERALL WIDTH INCHES53
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto 1548IBC7 IBC Stairway, 48" Width, 7 Stairs

Item #: B1742311

Not Yet Rated

Usually ships in 21 to 24 days

$2,368.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto 1548IBC9 IBC Stairway, 48" Width, 9 Stairs

Equipto 1548IBC9 IBC Stairway, 48" Width, 9 Stairs

Item #: WBB1742308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Equipto 1548IBC9 IBC Stairway, 48" Width, 9 Stairs
    Equipto 1548IBC9 IBC Stairway, 48" Width, 9 Stairs
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant