Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto 1736B04 Cross Over Bridge, 48-1/2' Overall Width, 4 Stairs
See all 24 items in product family

Equipto 1736B04 Cross Over Bridge, 48-1/2' Overall Width, 4 Stairs

Item #: WBB2243414

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,402.00
Product Information
Customer Review
Product Q&A
Equipto 1736B04 Cross Over Bridge, 48-1/2' Overall Width, 4 Stairs

Prefabricated crossover bridges provide safe walkways over conveyors, ducts, pipes and other obstacles. Use them for observation platforms - in plants or out in the field.

Features:
  • Ready-made for fast assembly, no cutting or welding
  • Galvanized, non-skid steps and platform
  • Designed to meet OSHA standards
  • Distributed load capacity of 125 lbs. per square foot


Product Specifications

    • LENGTH INCHES120
    • WIDTH INCHES48-1/2
    • HEIGHT INCHES76
    • CAPACITY LBS125 Lbs Per Sq Ft
    • BRANDEquipto
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1736B04
    • WEIGHT LBS515
    • VERTICAL CLEARANCE INCHES32-1/2
    • PACKAGE QUANTITY1
    • NUMBER OF TREADS4
    • WARRANTYLimited Lifetime Warranty
    • COLORGalvanized Steel with Safety Yellow Railings

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed