Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Optional Accessories

9'H Pre-Engineered Mezzanine (48'W x 32'D) With Resin Board Over 1-1/2" Corrugated Steel Deck

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

9'H Pre-Engineered Mezzanine (48'W x 32'D) With Resin Board Over 1-1/2" Corrugated Steel Deck

Item #: WB798843

Sold By: globalindustrial.com

Usually ships in 56 to 59 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26,081.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PRE-ENGINEERED MEZZANINE
9H Mezzanine with Composite Resin Board
Convert unused overhead space into valuable floor space with pre-engineered steel mezzanines. Pre-engineered mezzanines are a low cost, tax-saving alternative to costly building construction. Mezzanine flooring completely utilizes existing cubic space without additional heating or air conditioning costs and increases your workspace. Select the ideal size, or combination of sizes, to suit your application. Offers 125 lb./sq. ft. capacity. Columns are made of 5 square x 10 gauge structural steel with 10 base plates. Base plates are pre-drilled to accept 3/4" lag bolts. Nut and bolt assembly allows quick installation using only hand tools. These mezzanines can be expanded and relocated. Mezzanine deck is made of 3/4" thick composite resin board over 1-1/2 corrugated steel. Durable gray epoxy finish.

All Units Meet: OSHA Occupational Safety and Health Administration. BOCA Building Officials and Code Administrators and UBC Uniform Building Code.

Please note that additional charges may apply for revised engineering drawings and/or special seismic designs. All lead times are applicable after the documents have been approved.

Product Specifications

    • WIDTH FEET48
    • DEPTH FEET32
    • CLEARANCE HEIGHT FEET9
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDCogan
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERMezz4832S
    • MODEL798843
    • SHELF TYPEComposite Resin Board
    • SQUARE FEET1536
    • WEIGHT LBS12548

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!