Take 15% off your entire order!

Offer applied at checkout

Arke Civik Balcony Rail Kit 47" White

Arke Civik Balcony Rail Kit 47" White

Item #: WBB2210266

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $213.95

Save $10.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Arké Civik Balcony Rail Kit 47" White

Accessory to complement the Civik spiral stair kit models K03002, K03004, K03006.

Features:

  • 10 steel balusters, powder-coated in hi-gloss white, 1 black handrail, black connectors and hardware to complete 47-in.
  • This kit can be installed in square, round or mezzanine applications
  • Dimensions are 39-in height x 47-in width
  • Balcony rail kits can be connected
  • Interior installation
  • Important: consult your local building inspector for specifics regarding compliance with the local building codes




Product Specifications

  • LENGTH INCHES49
  • WIDTH INCHES6
  • HEIGHT INCHES6
  • BRANDArkeé
  • CONSTRUCTIONPowdercoated Steel
  • MANUFACTURERS PART NUMBERK03013
  • WEIGHT LBS29
  • WARRANTY1-Year From Date Of Purchase On Manufacturer Defects
  • COLORWhite
  • SERIESCivik
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Arke SKY030 Balcony Rail Kit White 47"

Item #: B2263995

Not Yet Rated

Usually ships in 3 to 6 days

$260.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Arke Civik Balcony Rail Kit 47" White

Arke Civik Balcony Rail Kit 47" White

Item #: WBB2210266

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant